Optel Density Meter (Densitometer)

Sebelum PPN:
Rp76.999.900 - Rp86.999.900
Spesifikasi
Dimensions (LxWxD) (mm)190x78x55
Operating Temperature (°C)10 to 50
Zero Stability±0.02 D per 8 Hours Max
AccuracyBetter than ± 0.02 D
Measuring Length (throat depth) (mm)150
Range0.00D to 4.00D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trans-4V is a battery operated hand-held black and white transmission Densitometerwith build-in light source. It has achieved the accuracy and stability not so far offered in portable / field instruments. It’s size and shape makes it an ideal portable instrument for use  laboratory.

The Trans-4V has its own light source and Trans-4E has an external sensor with 1 meter cable. It is used with an external light source, like a film viewer. Keypad controls for POWER, LAMP, ZERO and READ to set zero. Insert film and press Read to get optical density D. These easy to use compact instruments measure optical density of films mostly used for X-Ray films and printing / photography films. Trans-4 has a range of 0 to 4 D with accuracy of ± 0.01 D.

 Technical Details

Trans-4V Trans-4(E)

Application Areas Measure optical density of::

X-Ray films for Radiography

Metallised films

Plastic films

Colour Response Black & White only

Light Source Built-in Needs external light source such as a film viewer

Battery Rechargeable NICD battery giving ~2000 readings 4 Penlite Cells

What's in the Box:

(1) small screw driver

(1) Carrying case

(1) Operating

(1) Set of batteries (incorporated in the unit)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan