Eseco Density Meter (Densitometer)
#Grup produk P110157003
Sebelum PPN:
Rp67.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Speedmaster® SM-10T and SM-10TCI Digital Transmission Densitometers are designed to meet the need for an accurate and affordable priced instrument to measure any medical x-ray, mammography, NDT x-ray, graphic arts, photographic film and processor control test films. The benefit of over 46 years of ESECO's experience in designing and building reliable quality instruments has been applied to the portable SM-10T and SM-10TCI.
The proprietary technology employed assures instant, accurate and repeatable results that rivals the same high standards of more expensive units. Featuring total accuracy of +/- .02 from 0.00 to 5.00 Optical Density and compliant with ANSI Standard 5/2-1985 / NBS Standard 1009 - Reference Material ID 057901.
Low power consuming components and extended battery life feature are provided in the automatic inchstand-byinch mode. For added convenience, it may be operated with the UL/CSA-approved plug in A/C power adapter furnished with the Speedmaster SM-10T and SM-10TCI.
The rugged durability, minimal drift and no warm up time provide fast dependable readings. To illuminate the reading stage, just depress and release the sensor probe. Then simply position the film to be measured over the target aperture and depress the sensor probe. The large E-Z read digital meter instantly displays the reading. It will return to the energy saving inchstand-byinch mode automatically.
Backed by ESECO's established ONE YEAR inchNO HASSLEinch WARRANTY makes the Speedmaster SM-10T and SM-10TCI the ideal cost-effective choice for film processing quality assurance.
Specifications:
-No Warm-up Time
-Portable Power Source (2) 9-volt Alkaline Batteries (Included)
-Stationary Power A/C Wall Plug-in Power Supply
The proprietary technology employed assures instant, accurate and repeatable results that rivals the same high standards of more expensive units. Featuring total accuracy of +/- .02 from 0.00 to 5.00 Optical Density and compliant with ANSI Standard 5/2-1985 / NBS Standard 1009 - Reference Material ID 057901.
Low power consuming components and extended battery life feature are provided in the automatic inchstand-byinch mode. For added convenience, it may be operated with the UL/CSA-approved plug in A/C power adapter furnished with the Speedmaster SM-10T and SM-10TCI.
The rugged durability, minimal drift and no warm up time provide fast dependable readings. To illuminate the reading stage, just depress and release the sensor probe. Then simply position the film to be measured over the target aperture and depress the sensor probe. The large E-Z read digital meter instantly displays the reading. It will return to the energy saving inchstand-byinch mode automatically.
Backed by ESECO's established ONE YEAR inchNO HASSLEinch WARRANTY makes the Speedmaster SM-10T and SM-10TCI the ideal cost-effective choice for film processing quality assurance.
Specifications:
-No Warm-up Time
-Portable Power Source (2) 9-volt Alkaline Batteries (Included)
-Stationary Power A/C Wall Plug-in Power Supply
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/03P110157003-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
