Global Water Wastewater Sampler
#Grup produk P110155980
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WS705 single-bottle composite/discrete water samplers combine all the features needed to meet a wide variety of water sampling requirements, including those for stormwater, industrial discharge, water and wastewater treatment, waste collection systems, rivers, and streams. The WS705 composite/discrete water sampler's state of the art water sampler controller gives you complete control over your water sampling process. With the composite/discrete water sampler's sample size control, you can take individual time-weighted composite samples or full-bottle discrete grab samples in a 2.5 gallon sample bottle. The composite/discrete water sampler's sample interval control allows you set the time between individual composite samples or enable the external trigger mode for flow proportional sampling. A start delay timer allows you to start multiple composite/discrete water samplers in the field at the same time, or to delay drawing a water sample after a triggering event so that your water sample better represents the water source.
Includes:
(1) Rugged
(1) Rainproof
(1) Lockable carrying enclosure
(2) Gallon polyethylene sample bottle for composite sample
(1) Peristaltic sampling pump
(1) Control panel enclosed logic timer/controller
(1) 15 ft reinforced PVC sample pickup hose with removable debris strainer
(1) 12 V 5 AH rechargeable gel cell battery
(1) BC100 Smart Charger
Specifications:
Materials: Enclosure: Expanded UV protected PVC; Bottle: 2.5 gallon Polyethylene; Pickup Hose: 15 ft (4.6 m) reinforced PVC 1/4 inch ID polyethylene flexible tubing section with 20-Mesh intake strainer and quick-disconnect fittings.; Pump Tubing: Norprene 1/4inch ID, 7/16inch OD
Certificates: CE Compliance
Includes:
(1) Rugged
(1) Rainproof
(1) Lockable carrying enclosure
(2) Gallon polyethylene sample bottle for composite sample
(1) Peristaltic sampling pump
(1) Control panel enclosed logic timer/controller
(1) 15 ft reinforced PVC sample pickup hose with removable debris strainer
(1) 12 V 5 AH rechargeable gel cell battery
(1) BC100 Smart Charger
Specifications:
Materials: Enclosure: Expanded UV protected PVC; Bottle: 2.5 gallon Polyethylene; Pickup Hose: 15 ft (4.6 m) reinforced PVC 1/4 inch ID polyethylene flexible tubing section with 20-Mesh intake strainer and quick-disconnect fittings.; Pump Tubing: Norprene 1/4inch ID, 7/16inch OD
Certificates: CE Compliance
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Ideal for wastewater, industrial and environmental sampling
CE Certified
Quick disconnect pickup hose conveniently stored inside the enclosure for easy transport
Simple to operate - no programming required
Heavy duty wheels and retractable handle built in
Rugged construction for harsh environments
Can take timed or flow proportional samples
Peristaltic pump prevents sample contamination
Automatic backflush clears pickup strainer and hose
Enclosed battery compartment and smart battery charger to improve battery life
Refrigerated/cooler sampler options available
The easiest and most reliable method for collecting water quality samples
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
