LaMotte Turbidity and Chlorine Meter

Sebelum PPN:
Rp119.999.900
Spesifikasi
Meter StyleBenchtop
Range (ISE) (ppm)0 to 10 (Chlorine), 0.1 from 5 to 10 (Chlorine)
Accuracy (Turbidity)± 2% of Reading
Accuracy (ISE)0.05 or ±2% (Chlorine)
DisplayLCD
Datalogging (Points)4000
Dimension D (inch)7.75
Dimension H (inch)3
Dimension W (inch)8.75
InterfaceRS-232
OutputRS-232
Power (V)110/220 AC
Range Turbidity0 to 4000
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This innovative water analysis instrument is designed for precision measurement of turbidity and chlorine, making it fit well into a variety of lab applications. Use meter for testing drinking water, food and beverage waters, or for any other solutions where sample clarity is important. Advanced optics allow for measurements that are compliant with U.S. EPA 180.1 for turbidity and EPA 330.5 for chlorine.

Meter features intuitive menu-driven operation via an easy-to-read LCD. Six selectable languages, datalogging capabilities, and programmable auto-off provide added convenience

What's Included:

60 mL each of 0, 1, 10 NTU standards; 100 each of free and total chlorine DPD tablets; sample bottle; four sample tubes; and universal AC adapter.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan