AMS Stainless Steel Shallow Water Bottom Dredge

Sebelum PPN:
Rp67.999.900
Spesifikasi
Sampling Area (inch)6x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for obtaining most types of bottom material! The dredge’s two-way mechanism prevents accidental closure while the dredge is in transit. A spring-loaded release mechanism is triggered once the dredge makes impact with the bottom. Stainless steel screening on the top reduces frontal shock wave and prevents loss of the sample. The 6” x 6” opening provides an effective sampling area of 36 square inches. Jaws, top screen, side plates, underlip plate, screen frame, fasteners, and hinge pin constructed of stainless steel. Exterior weights and closing arms are powder-coated steel.

Includes: 

AMS Stainless Steel Shallow Water Bottom Dredge
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan