SCILOGEX Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp179.999.900 - Rp269.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SP-UV1000 Spectrophotometer 200~1000nm, with Tungsten Lamp & Deuterium Lamp, 4 x 3.5ml glass square cuvettes and 2 x 3.5ml quartz square cuvettes, USA plug, 110/220 V, 50/60 Hz, 80 W.

Scilogex Spectrophotometers are indispensable instruments routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability. Four models cover the range.

The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability.

What's In The Box:

(1) Spectrophotometer

(4) 10mm Glass Cuvette

(2) 10mm QuartzCuvette

(1) Power Cord

(1) User’s Manual

(1) Dust Cover
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
User Friendly Operation and Information Rich LCD Display:
The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also
in graphical format.
On-Board Data Storage:
The System can save the test results, up to 200 groups of data and 200 standard curves in the RAM memory.
Data can be restored after a sudden power failure.
Auto setting wavelength:
To set wavelength automatically to calibrate the system through arrow keys to avoid operation errors.
Automatic Switching:
Tungsten & Deuterium lamps switching is automatic. Selectable from a wavelength range of 190 to 1100nm.
Large sample compartment:
To accommodate 5–100mm path length cuvettes with optional holders. A variety of optional accessories are
available.

Ulasan Produk

Tidak ada ulasan