PCE Instruments Spectrophotometer (Alat Uji Absorbansi Cahaya)

Sebelum PPN:
Rp249.999.900 - Rp719.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spectrophotometer PCE-CSM 10 for quality control / PC software included / Li-ion battery / different colour spaces / black and white calibration / determination of reference values and samples / white calibration / 3.5inch touch screen.

The spectrophotometer PCE-CSM 10 was developed for quality control, offers a high accuracy and comes with a 3.5inch touch screen display. When using the spectrophotometer, you can choose between different colour spaces (CIE LAB, XYZ, Yxy, LCh, CIE LUV, HunterLAB). After a measurement with the spectrophotometer, the reading can be used as a reference value while other readings can be recorded as a sample and later be compared to the reference value easily. 

In addition to the individual colour space coordinates, the deviation between the reading is also displayed. When using the spectrophotometer, it is possible to store up to 1000 reference values and up to 15,000 samples on the device. The measured data can also be transferred to a PC via the USB interface. A special PC software is included in the package.

What's In The Box:

(1) Colorimeter PCE-CSM 10

(1) Aluminium carrying case

(1) Mains adapter

(1) Lithium-ion battery

(1) Calibration plate (white)

(1) Calibration plate (black)

(1) Protective cover

(1) USB cable

(1) Wrist band

(1) PC software

(1) Instruction manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
CIE LAB, XYZ, Yxy, LCh, CIE LUV, HunterLAB
Black and white calibration
Determination of reference values and samples
Rechargeable lithium-ion battery
High accuracy
Easy to use
Incl. PC software

Ulasan Produk

Tidak ada ulasan