AMS Professional Soil Sampling Kit
#Grup produk P110155582
Sebelum PPN:
Rp139.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AMS professional soil sampling kits are designed for soil sampling professionals who want the strongest, most durable connection on all of their new and imporoved augers, extensions, cross handles, slide hammers, and split-core samplers. They are AMS's newest and most impressive soil sampling kits to date.
AMS professional series sampling kits come with 3/4in threaded professional regular auger and mud auger (2 1/4in or 3 1/4in), as well as three 4ft extensions, 18in rubber-coated cross handle, 10 lb. slide hammer, split-core sampler (2in x 6in or 1 3/8in x 6in), plastic liner, two end caps, rock breaker kit, cleaning brush, universal slip wrench, and two adjustable crescent wrenches. All of the components fit into an included AMS deluxe carrying case with handles and wheels for added portability.
All of the AMS professional series components have been made stronger and more durable than our standard components, and they feature AMS's strongest, most durable connection type. Professional series augers have been beefed up from bit to bale. They feature the trusted AMS 3/4in threaded connection and have thicker (11 gauge) cutting teeth with stronger welds and extra tungsten carbide hard surfacing. They are also reinforced with extra gussets that are welded at both the top and bottom of the bail. These gussets help prevent the bail from bending or twisting when augering into hard or rocky soils, or when the augered hole is exceptionally deep.
The professional series 3/4in threaded extensions are constructed of a larger 1in diameter chrome molybdenum tubing and are powder-coated safety orange for added rust resistance. The redesigned 10 lb. rubber-coated slide hammer is equipped with a more robust 3/4in-diameter inner slide bar that makes it more reliable and prevents bending of the bar. The new split-core sampler caps include a thicker (.800in) top cap than our standard split-core samplers. The thicker top cap is designed to match up with the larger 3/4in threaded female connection of the new professional slide hammer to provide increased durability. The cap works with regular split-core cup sets. Split-core sampler dimensions are based on the OD of their liner. The OD of the sampler can be up to 1/2in larger. The AMS 3/4in connection may also be added to core samplers as well as other components for only $25. Contact AMS customer service for more information.
What's in the Box
(1) 3/4inch threaded professional regular auger and mud auger (2 1/4inch or 3 1/4inch)
(3) 4' extensions
(1) 18inch rubber-coated cross handle
(1) 10 lb. slide hammer
(1) Split-core sampler (2inch x 6inch or 1 3/8inch x 6inch)
(1) Plastic liner
(2) End caps
(1) Rock breaker kit
(1) Cleaning brush
(1) Universal slip wrench
(2) Adjustable crescent wrenches
AMS professional series sampling kits come with 3/4in threaded professional regular auger and mud auger (2 1/4in or 3 1/4in), as well as three 4ft extensions, 18in rubber-coated cross handle, 10 lb. slide hammer, split-core sampler (2in x 6in or 1 3/8in x 6in), plastic liner, two end caps, rock breaker kit, cleaning brush, universal slip wrench, and two adjustable crescent wrenches. All of the components fit into an included AMS deluxe carrying case with handles and wheels for added portability.
All of the AMS professional series components have been made stronger and more durable than our standard components, and they feature AMS's strongest, most durable connection type. Professional series augers have been beefed up from bit to bale. They feature the trusted AMS 3/4in threaded connection and have thicker (11 gauge) cutting teeth with stronger welds and extra tungsten carbide hard surfacing. They are also reinforced with extra gussets that are welded at both the top and bottom of the bail. These gussets help prevent the bail from bending or twisting when augering into hard or rocky soils, or when the augered hole is exceptionally deep.
The professional series 3/4in threaded extensions are constructed of a larger 1in diameter chrome molybdenum tubing and are powder-coated safety orange for added rust resistance. The redesigned 10 lb. rubber-coated slide hammer is equipped with a more robust 3/4in-diameter inner slide bar that makes it more reliable and prevents bending of the bar. The new split-core sampler caps include a thicker (.800in) top cap than our standard split-core samplers. The thicker top cap is designed to match up with the larger 3/4in threaded female connection of the new professional slide hammer to provide increased durability. The cap works with regular split-core cup sets. Split-core sampler dimensions are based on the OD of their liner. The OD of the sampler can be up to 1/2in larger. The AMS 3/4in connection may also be added to core samplers as well as other components for only $25. Contact AMS customer service for more information.
What's in the Box
(1) 3/4inch threaded professional regular auger and mud auger (2 1/4inch or 3 1/4inch)
(3) 4' extensions
(1) 18inch rubber-coated cross handle
(1) 10 lb. slide hammer
(1) Split-core sampler (2inch x 6inch or 1 3/8inch x 6inch)
(1) Plastic liner
(2) End caps
(1) Rock breaker kit
(1) Cleaning brush
(1) Universal slip wrench
(2) Adjustable crescent wrenches
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
