YSI Portable Sampler
#Grup produk P110155528
Sebelum PPN:
Rp179.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lightweight, portable, and easy to program, the ProSample P accommodates multiple bottles for obtaining multiple samples. The ProSample P offers reliable sampling data for regulatory compliance and is ideal for stormwater and storm event sampling, influent and effluent wastewater treatment, collection systems for industrial pre-treatment, or any time-based sampling application.
The fully automated sampler is equipped with a proprietary peristaltic pump to provide samples based on time, flow, or weather event. The pump features two captive sensors for highly accurate volume control. Spring-loaded roller bearings in the pump are designed to ensure longer tube life, and two sets of tubing are included. Calibration takes less than two minutes and can be done on the ProSample P itself or on your PC using YSIConnect software. Data can be retrieved when an event occurs or during normal operation via USB and can then be evaluated and analyzed on your PC.
The ProSample P features a non-volatile data memory for up to five years and provides peace of mind about data security if power is lost. Polyethylene double-walled insulated housing offers temperature control, and the ProSample P features a long battery life (up to 550 samples per battery charge). Includes battery, 2 peristaltic pump tubes, USB cable, a Getting Started Guide and a 5 meter suction hose with screw connection and sinker weight. Choose from a 26L composite sample bottle or 1L sample bottles (all sold separately). The 1L sample bottles require a distributor arm (sold separately) for use. Battery charger also sold separately.
What's In The Box:
(1) Suction hose with screw connection and sinker weight, 5m
(2) Peristaltic pump tubes
(1) Battery
(1) USB cable
(1) ProSample Getting Started Guide
Note: Select bottle set and distributor arm for complete system.
The fully automated sampler is equipped with a proprietary peristaltic pump to provide samples based on time, flow, or weather event. The pump features two captive sensors for highly accurate volume control. Spring-loaded roller bearings in the pump are designed to ensure longer tube life, and two sets of tubing are included. Calibration takes less than two minutes and can be done on the ProSample P itself or on your PC using YSIConnect software. Data can be retrieved when an event occurs or during normal operation via USB and can then be evaluated and analyzed on your PC.
The ProSample P features a non-volatile data memory for up to five years and provides peace of mind about data security if power is lost. Polyethylene double-walled insulated housing offers temperature control, and the ProSample P features a long battery life (up to 550 samples per battery charge). Includes battery, 2 peristaltic pump tubes, USB cable, a Getting Started Guide and a 5 meter suction hose with screw connection and sinker weight. Choose from a 26L composite sample bottle or 1L sample bottles (all sold separately). The 1L sample bottles require a distributor arm (sold separately) for use. Battery charger also sold separately.
What's In The Box:
(1) Suction hose with screw connection and sinker weight, 5m
(2) Peristaltic pump tubes
(1) Battery
(1) USB cable
(1) ProSample Getting Started Guide
Note: Select bottle set and distributor arm for complete system.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Flexible connectivity options, including analog, digital, and SDI-12
High sample volume accuracy using proprietary peristaltic pump
Simple interface stores up to 12 user-defined programs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
