Spesifikasi
| Meter Style | Portable |
|---|---|
| Dimensions d (inch) | 2.375 |
| Range (pH) | 2.000 to 20.000 |
| Range (mV) | ±2000 |
| Conductivity Range (µS) | 0.001 |
| Dimension H (inch) | 9.125 |
| Dimension W (inch) | 4.25 |
| Range (Conductivity) (mS) | 3000 |
| Range (ISE) (ppm) | 0 to 19999 |
| Range (Salinity) (ppt) | 0 to 80 |
| Range (TDS) (ppt) | 0 to 200 |
| Range Dissolved Oxygen (mg/L) | 0 to 90; 0 to 600 % |
| Range of Resistivity (MΩ) | 2 to 100 mega-ohm |
| Resolution (Conductivity) (µs) | 0.001, 0.01, 0.1 |
| Resolution (TDS) | Up to 4 Digits |
| Resolution (mV) | 0.1/1 |
| Resolution (pH) | 0.1/0.01/0.001 |
| Resolution Conductivity (mS) | 0.01, 0.1 |
| Resolution Temperature | 0.1 |
| Temperature Range (°C) | 5 to 105 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermo Scientific Orion Star A 300 meters features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD, shows measurement and temperature along with electrode status, time/date, sample ID, user ID, and calibration data.
GLP-related features include 5000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.
Available as meter only and as complete meter kit configurationsKit includes ROSS pH/ATC electrode, Conductivity probe, RDO optical probe, 10 pouches each of 4, 7, 10 buffer, 1413µS standard, and rinse solution, protective armor with probe holders, hard carrying case, and four AA batteries.
Orion Star A320 series portable meters provide the largest storage capacity available for time-stamped data points, which can be conveniently uploaded to a PC through the meter' s USB and RS-232 ports. Automatic or 1 to 5 point manual pH/ ISE and conductivity calibration and a variety of DO calibration options make instrument setup simple, while icons provide quick updates on battery life, electrode status and calibration information. The simple button layout and on-screen messages also assist with calibration and explain setup menu choices.
Resolution (Resistivity) 2 ohms-cm
Resolution (ISE) Up to 3 digits
Resolution (Salinity) 0.1 ppt, 0.01%
Accuracy (pH) ±0.002 pH
Accuracy (Temperature) ±0.1°C
Accuracy (mV) ±0.2 mV or 0.05%, whichever is greater
Accuracy (Resistivity) ±0.5% ±1 digit
Accuracy (ISE) ±0.2 or 0.05% of reading
Accuracy (Conductivity) ±0.5% full-scale ±1 LSD
Accuracy (TDS) ± 0.5% full-scale
Accuracy (Salinity) ± 0.1 ppt
Accuracy (Dissolved Oxygen) ±0.2 mg/L
Temperature compensation Automatic or manual
Display LCD, graphic
Interface USB or RS232
Calibration Up to 5 points
Connections BNC, Temp 8-pin mini-DIN
Waterproof Yes
Buffer recognition USA, NIST, DIN
Power Four AA batteries (included), optional universal AC adapter
Battery life 800 hours
Datalogging (points) 5000
CE Compliance Yes
GLP-related features include 5000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.
Available as meter only and as complete meter kit configurationsKit includes ROSS pH/ATC electrode, Conductivity probe, RDO optical probe, 10 pouches each of 4, 7, 10 buffer, 1413µS standard, and rinse solution, protective armor with probe holders, hard carrying case, and four AA batteries.
Orion Star A320 series portable meters provide the largest storage capacity available for time-stamped data points, which can be conveniently uploaded to a PC through the meter' s USB and RS-232 ports. Automatic or 1 to 5 point manual pH/ ISE and conductivity calibration and a variety of DO calibration options make instrument setup simple, while icons provide quick updates on battery life, electrode status and calibration information. The simple button layout and on-screen messages also assist with calibration and explain setup menu choices.
Resolution (Resistivity) 2 ohms-cm
Resolution (ISE) Up to 3 digits
Resolution (Salinity) 0.1 ppt, 0.01%
Accuracy (pH) ±0.002 pH
Accuracy (Temperature) ±0.1°C
Accuracy (mV) ±0.2 mV or 0.05%, whichever is greater
Accuracy (Resistivity) ±0.5% ±1 digit
Accuracy (ISE) ±0.2 or 0.05% of reading
Accuracy (Conductivity) ±0.5% full-scale ±1 LSD
Accuracy (TDS) ± 0.5% full-scale
Accuracy (Salinity) ± 0.1 ppt
Accuracy (Dissolved Oxygen) ±0.2 mg/L
Temperature compensation Automatic or manual
Display LCD, graphic
Interface USB or RS232
Calibration Up to 5 points
Connections BNC, Temp 8-pin mini-DIN
Waterproof Yes
Buffer recognition USA, NIST, DIN
Power Four AA batteries (included), optional universal AC adapter
Battery life 800 hours
Datalogging (points) 5000
CE Compliance Yes
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
