AZ Instrument pH/Conductivity/Salinity/DO Meter
#Grup produk P110155421
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Application of 86031 AZ IP67 Combo Water Meter-pH / Conductivity / SALT / TDS / D.O:
The 86031 Combo Water Testing Meter can measure the pH, Conductivity or TDS or Salinity and Dissolved oxygen depend on which kind of probe attach to the meter or user could attach three kinds of probes at the same time. So the 86031 Multiple Parameters Water Testers could be operated as the pH meter, conductivity meter, TDS meter, Salinity meter or D.O. meter as user needed.
IncludeE: Meter, Battery, Manual, Hard Carry Case
Standard Probe: pH probe, Conductivity Probe, D.O. Probe, D.O. Electrolyte, 2 membrane Set, Cable Clip (User can decide which probe to be included as standard)
The 86031 Combo Water Testing Meter can measure the pH, Conductivity or TDS or Salinity and Dissolved oxygen depend on which kind of probe attach to the meter or user could attach three kinds of probes at the same time. So the 86031 Multiple Parameters Water Testers could be operated as the pH meter, conductivity meter, TDS meter, Salinity meter or D.O. meter as user needed.
IncludeE: Meter, Battery, Manual, Hard Carry Case
Standard Probe: pH probe, Conductivity Probe, D.O. Probe, D.O. Electrolyte, 2 membrane Set, Cable Clip (User can decide which probe to be included as standard)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:-Large LCD to display multiple parameters simultaneously:
pH, Conductivity or TDS or Salinity, Dissolved oxygen, Temperature (by using different probes)
- Displayed parameter is decided by probe type
- Water proof function as IP67
- Fast measuring of dissolved oxygen value
- Accurate replaceable probes with anti-collision cap
- Auto ranging for conductivity measurement
- Auto temperature compensation (ATC)
- 99 points memories w/recall function
- Multiple points calibration: 3 points for pH, 1 point for D.O., 4 points for conductivity
- Manually altitude and salinity compensation function for D.O. measurement
- Easy replacement probes
- Temperature unit ℃/℉ is switchable
- 1 hour auto power off
- Excellent to use in fresh or sea water aqua farm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
