Eutech pH DO and Temperature Meter
#Grup produk P110155342
Spesifikasi
| Dimensions (LxWxH) (inch) | 7 7/8x3 1/8x2 1/4 |
|---|---|
| Dimensions (LxWxH) (cm) | 20x8.3x5.7 |
| Pressure & Salinity Compensation | Manual |
| Temperature Compensation (°C) | Automatic or manual from -10 to 110 |
| Accuracy (°C) | ±0.5 |
| Accuracy (°F) | ±0.9 |
| Calibration | Offset in 0.1 Increments |
| Calibration (°F) | ±18 |
| Calibration Temperature (°C) | ±10 |
| Display | Custom LCD with backlight |
| Memory | Stores up to 500 data sets |
| Output | USB or RS232 |
| Power Life (hour) | Two AA batteries (included), >100 (without backlight); AC adapter (optional) |
| Real Time Clock | Time and date stamp on calibration and stored data |
| Resolution (°C) | 0.1 |
| Resolution (°F) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
pH / mV / Dissolved Oxygen / Temperature
Affordable optical RDO technology reduces maintenance time and costs
:: Maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refillling solutions
:: Switch between pH, mV, % saturation and mg/L (ppm) dissolved oxygen – With the press of a button
:: Durable waterproof and dustproof design with IP67 rating
:: Large, backlit graphic display provides measurement with temperature
:: Calibrate up to 5 points automatically with USA or NIST buffer groups (up to 6 points with DIN). New manual option allows calibration with up to 5 custom buffer standards
:: Auto buffer recognition – Automatically identifies the correct pH buffer for rapid calibration
:: Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
:: Selectable ºC or ºF – Choose units to best fit your application
:: Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
:: Store up to 500 data sets – Easy USB or RS232 output with optional data cables
:: Built-in real-time clock stamps stored data and calibration data with time and date – Meets standards for GLP (Good Laboratory Practices)
pH
Range -2.00 to 16.00 pH
Resolution 0.01 pH
Accuracy ±0.01 pH
Calibration
Up to 6 points: USA, NIST, DIN or custom
mV
Range ±2000 mV
Resolution 0.1 mV ±999.9 mV; 1 mV beyond
Accuracy ±0.2 mV +2 LSD or +0.5 % of reading; whichever is greater
Calibration ±200 mV
Dissolved Oxygen
Range 0 to 200 %; 0 to 20 ppm/mg/L
Resolution 0.10 %; 0.1 ppm/mg/L
Accuracy
±2 %; ±0.1 ppm or mg/L up to 8;
±0.2 ppm or mg/L above 8
Calibration
Zero and saturation
Temperature
Range -10.0 to 110.0 ºC (14.0 to 230.0 ºF)
Resolution 0.1 ºC/ºF
Accuracy ±0.5 ºC; ±0.9 ºF
Calibration Offset in 0.1 increments, ±10 ºC or ±18 ºF
Others
Display Custom LCD with backlight
Memory Stores up to 500 data sets
Output USB or RS232
Real-Time Clock Time and date stamp on calibration and stored data
Temperature Compensation Automatic or manual from -10 to 110 ºC
Pressure & Salinity Compensation Manual
Power Two AA batteries (included), >100 hours (without backlight); AC adapter (optional)
Dimensions (L x W x H)
Meter: 7 7/8inch x 3 1/8inch x 2 1/4inch (20 x 8.3 x 5.7 cm)
Boxed: 9 1/8inch x 9 1/8inch x 2 3/4inch (23 x 23 x 7 cm)
Weight Meter: 1 lb (0.5 kg)
Boxed: 1.4 lb (0.7 kg)
Affordable optical RDO technology reduces maintenance time and costs
:: Maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refillling solutions
:: Switch between pH, mV, % saturation and mg/L (ppm) dissolved oxygen – With the press of a button
:: Durable waterproof and dustproof design with IP67 rating
:: Large, backlit graphic display provides measurement with temperature
:: Calibrate up to 5 points automatically with USA or NIST buffer groups (up to 6 points with DIN). New manual option allows calibration with up to 5 custom buffer standards
:: Auto buffer recognition – Automatically identifies the correct pH buffer for rapid calibration
:: Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
:: Selectable ºC or ºF – Choose units to best fit your application
:: Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
:: Store up to 500 data sets – Easy USB or RS232 output with optional data cables
:: Built-in real-time clock stamps stored data and calibration data with time and date – Meets standards for GLP (Good Laboratory Practices)
pH
Range -2.00 to 16.00 pH
Resolution 0.01 pH
Accuracy ±0.01 pH
Calibration
Up to 6 points: USA, NIST, DIN or custom
mV
Range ±2000 mV
Resolution 0.1 mV ±999.9 mV; 1 mV beyond
Accuracy ±0.2 mV +2 LSD or +0.5 % of reading; whichever is greater
Calibration ±200 mV
Dissolved Oxygen
Range 0 to 200 %; 0 to 20 ppm/mg/L
Resolution 0.10 %; 0.1 ppm/mg/L
Accuracy
±2 %; ±0.1 ppm or mg/L up to 8;
±0.2 ppm or mg/L above 8
Calibration
Zero and saturation
Temperature
Range -10.0 to 110.0 ºC (14.0 to 230.0 ºF)
Resolution 0.1 ºC/ºF
Accuracy ±0.5 ºC; ±0.9 ºF
Calibration Offset in 0.1 increments, ±10 ºC or ±18 ºF
Others
Display Custom LCD with backlight
Memory Stores up to 500 data sets
Output USB or RS232
Real-Time Clock Time and date stamp on calibration and stored data
Temperature Compensation Automatic or manual from -10 to 110 ºC
Pressure & Salinity Compensation Manual
Power Two AA batteries (included), >100 hours (without backlight); AC adapter (optional)
Dimensions (L x W x H)
Meter: 7 7/8inch x 3 1/8inch x 2 1/4inch (20 x 8.3 x 5.7 cm)
Boxed: 9 1/8inch x 9 1/8inch x 2 3/4inch (23 x 23 x 7 cm)
Weight Meter: 1 lb (0.5 kg)
Boxed: 1.4 lb (0.7 kg)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
