Global Water Online Turbidity Meter
#Grup produk P110155245
Sebelum PPN:
Rp179.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Range | 0 - 1000 NTU |
|---|---|
| Measurement Principle (°) | Nephelometry (90) |
| Accuracy | 2% of reading or ± 0.02 below 40 NTU, 5% of reading above 40 NTU |
| Resolution | 0.0001 Selectable |
| Input Pressure (Psi) | 1 - 200 (built in regulator set at 15) |
| Alarm Contacts | Form C 250 VAC 2A |
| Built in Diagnostics | Yes |
| Dimensions (inch) | 14x12x12 |
| Display | Multiline Custom Backlight LCD |
| Enclosure | Designed to meet NEMA 4X, IP66 |
| Light Source | White Light - 7 year life, Infrared Light (850nm LED) - 10 year life |
| Operating Temperature (°C) | 0 to 50 |
| Operating Temperature (°F) | 32 to 122 |
| RS-485 Protocols | Modbus |
| Response Time (s) | Adjustable (5 to 500) (0 - 1000 NTU) |
| Standard Outputs (mA) | 4-20 Galvanic Isolated or RS-485 |
| Storage Temperature (°C) | -20 to 60 |
| Storage Temperature (°F) | -4 to 140 |
| Use Alarms | 2 High/Low Alarms |
| Wetted Surfaces | Nylon, Borosilicate Glass, Silicon, Polypropylene, Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Global Water TB500 series online turbidimeters are specifically designed for the continuous measurement of turbidity in filtered water, raw water, final wastewater effluent and many industrial applications. Two models of the TB500 online turbidity analyzers are available: The TB502 is a great value, providing reliable and economical online turbidity monitoring with a range of 0 to 1,000 NTUs. The TB504 online turbidimeters feature an EPA accepted ultrasonic cleaning system that keeps the optical chamber clean in raw and finished water applications. The TB504 online turbidimeters also feature a versatile range of 0 to 1,000 NTUs with an accuracy that is the same or better than many smaller range instruments.
Specification:
Certifications: USEPA, ISO 7027, CE Approved, ETL Listed to UL 3111-1 and ETL
Certified to CSA 22.2 No. 1010-1-92
Specification:
Certifications: USEPA, ISO 7027, CE Approved, ETL Listed to UL 3111-1 and ETL
Certified to CSA 22.2 No. 1010-1-92
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
