EAGLE EYE Density Monitor Liquid

Sebelum PPN:
Rp299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Eagle Eye SG-100M specific gravity meter/liquid density monitor will replace ordinary glass bulb and optical refractometer hydrometers that are limited in range, utility and functionality. The SG-100M has an in-tank, drop-hang submersible probe that measures, monitors, records, and controls specific gravity/liquid density during a mixing, blending, fermentation, distillation, or plating operation. The SG-100M offers many user-customized options that allow the instrument to fit your exact measuring needs. The measurement probe can be purchased independently or for integration into an existing PLC (Programmable Logic Controller). Optional 4-20mA analog output board or dual 5 amp relays for automatic process control are also available. Cabling is either Teflon or PVC depending on the measuring sample.

The SG-100M is easy to use and versatile. Simply submerge the measuring probe up to 500 feet and connect to an electronics module to provide digital readouts of user defined values such as Density, Specific Gravity, Baume, Brix, and Alcohol %. Pressure is irrelevant for the SG-100M, it can measure in any depth or density of liquids or slurries. The measurement probe is chemically resistant with PVD/Teflon wire strain relief and 315 stainless steel springs.

Custom packages allow the SG-100M to meet your system's requirements. The SG-100M measurement probe can be purchased as a stand alone piece to use within your system and PLC. Optional dual amp relays and 4-20mA output board are features that the SG-100M can be built with or without. The optional 4-20mA analog output allows for automatic process control, allowing you to continuously monitor and manage your solutions.

What's in the Box:

(1) SG-100M Digital Panel Meter

(1) SG-100M Measurement Probe

(1) PVC Cable (Standard Lengths: 4 ft to 100 ft)

(1) User Manual

Optional:Teflon Cable for Caustic Solutions
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
-99.995% Accurate
-Measures in liquids or slurries
-Pressure irrelevant - can monitor density at any depth in a well or tank
-Remote readout at desired distance from probe
-Readout can be chosen in preferred engineering units
-Battery or In-tank operation depending on application
-Determines concentration mix (by volume or mass) of the sample blend

Large sample and operating temperature ranges (up to 106°C / 220°F)

Easy to disassemble for cleaning

Customization available based on user needs

Ulasan Produk

Tidak ada ulasan