Jenway Photometer Flame Industrial

Sebelum PPN:
Rp299.999.900
Spesifikasi
Dimensions (WxDxH) (mm)420x360x300
Electric Supply (V)90-125 or 190-250 @50/60Hz
ParameterPFP7
Range (ppm)0 to 199.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PFP7 Industrial Flame Photometer

• Designed for industrial analysis

• Supplied with Na, K, Li, Ba and Ca filters

• Low temperature, single channel

• Flame failure safety system

• Operates with propane, butane, natural gas or LPG

• 3 year warranty

The PFP7 is a low temperature, single channel flame photometer that is designed for the routine determination of sodium, potassium, calcium, barium and lithium concentrations. The flame failure safety system makes these products ideal for use in industrial and educational environments. The use of fine and coarse sensitivity controls allows for accurate measurements each and every time.

Technical Specification

Limits of detection Na     0.2ppm

K     0.2ppm

Li     0.25ppm

Ca     15ppm

Ba     30ppm

Reproducibility     <1% coefficient of variation for 20 consecutive samples using 10ppm Na set to read 50

Linearity     < 2% error when 3ppm Na/K and 5ppm Li are set to read 100

Stability     < 2% drift over 5min when continuously aspirating 10ppm sample set to 50.0. Specificity Interference from Na/K and Li equal in concentration to test element will be <0.5%

Recorder output     Nominal 1.00V for a reading of 100.0

Air supply     Moisture and oil free, 6 litre/min @ 14psi

Fuel     Propane, butane, natural gas or LPG
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan