Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precise measurement of color according to CIE standards / measures differences of colors and shows ΔE / for several surfaces / memory / USB interfaces / PC software for color evaluation.
The PCE-TCR 200 color device carries out an analysis of the color using CIE Lab* color space. This color device also allows you to determine the colors in the RGB colour range. By means of a source of internal normalized white light the surface is illuminated. The color device absorbs the light reflected from the background and processes it. In addition of indicating the Lab colors, this color device also shows RGB, Lch and HCL colour ranges.
The PCE-TCR 200 color device can also detect the distance ΔE between different color pattern. This color device allows you to set a limited value which should not be exceeded. The PCE-TCR 200 color device checks each measurement to see if it has exceeded the threshold value. Measurement of color is taken by means of a high precision silicon sensor. The sensor detects the light reflected according to the regulations of light source D65, D50 or F11, which can be selected using the menu. The internal memory of the color device is able to store 30 color values into 12 groups. That allows a fast control of the color values. This color device is powered by 4 AA batteries.
It can also be powered by an external power plug. The measurement values can be transferred from the color device to a PC, using a USB port. The PCE-TCR 200 color device will be delivered in a resistant aluminium case. The following is also included in the delivery: Black and white test standards, a network component, a USB cable for data transmission and a case to ensure safe transportation of the color device PCE-TR 200. If there are any questions about the color device PCE-TCR 200 have a look at the technical specification below. Our technicians and engineers will gladly advise you in all color devices and all products in the field of measuring instruments, regulation and control and scales.
What's In The Box:
(1) Color device PCE-TCR 200
(1) Standard white object
(1) Standard black object
(4) 1.5 AA batteries
(1) 5 V power plug
(1) USB cable
(1) Software
(1) Manual description
The PCE-TCR 200 color device carries out an analysis of the color using CIE Lab* color space. This color device also allows you to determine the colors in the RGB colour range. By means of a source of internal normalized white light the surface is illuminated. The color device absorbs the light reflected from the background and processes it. In addition of indicating the Lab colors, this color device also shows RGB, Lch and HCL colour ranges.
The PCE-TCR 200 color device can also detect the distance ΔE between different color pattern. This color device allows you to set a limited value which should not be exceeded. The PCE-TCR 200 color device checks each measurement to see if it has exceeded the threshold value. Measurement of color is taken by means of a high precision silicon sensor. The sensor detects the light reflected according to the regulations of light source D65, D50 or F11, which can be selected using the menu. The internal memory of the color device is able to store 30 color values into 12 groups. That allows a fast control of the color values. This color device is powered by 4 AA batteries.
It can also be powered by an external power plug. The measurement values can be transferred from the color device to a PC, using a USB port. The PCE-TCR 200 color device will be delivered in a resistant aluminium case. The following is also included in the delivery: Black and white test standards, a network component, a USB cable for data transmission and a case to ensure safe transportation of the color device PCE-TR 200. If there are any questions about the color device PCE-TCR 200 have a look at the technical specification below. Our technicians and engineers will gladly advise you in all color devices and all products in the field of measuring instruments, regulation and control and scales.
What's In The Box:
(1) Color device PCE-TCR 200
(1) Standard white object
(1) Standard black object
(4) 1.5 AA batteries
(1) 5 V power plug
(1) USB cable
(1) Software
(1) Manual description
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Features:Measurement of Lab color values
Specular Component Included (SCI)
Conversion into LCH, RGB...
High repeatability
Selection of three light sources
Balancing of white and black objects
USB input
Software for evaluation of the measured values
Memory of values
Sleep function to reduce power consumption
Aluminium transportation case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
