LaMotte Aquaponics Test Kit

Sebelum PPN:
Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LaMotte Aquaponics Test Kit.

Aquaponics is growing rapidly as a hobby and as an industry as the farm-to-table trend continues to spread. Designed for small to midsize systems, this test kit monitors basic water quality for both the aquaculture and hydroponics segments of your system. A detailed, diagrammed instruction manual is provided along with a quick reference lid instruction. Reagents, labware and accessories are mounted in a foam-lined carrying case. Kit is complete with labware, accessories, and reagents to perform approximately 50 repetitions per test factor. Test chemistries and comparators are compatible with fresh, brackish, or salt water systems..

What's In The Box:

(1) Detailed, diagrammed instruction manual

(1) Quick-reference lid instruction
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Method:
Ammonia: sallicylate method
Nitrite: Diazotization/coupling
Nitrate: Zinc reduction
pH: Wide range indicator
Iron, Ferrous and Ferric: Bipyridyl indicator
Range/Sensitivity:
Ammonia: 0.0, 0.05, 0.1, 0.25, 0.5, 1.0, 1.5, 2.0ppm NH3-N
Nitrite: 0.05, 0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.8ppm NO2-N
Nitrate: 0.25, 0.5, 1.0, 2.0, 4.0, 6.0, 8.0, 10.0ppm NO3-N
pH: 5.0, 6.0, 7.0, 7.5, 8.0, 9.0, 10.0pH
Iron, Ferrous and Ferric: 0.5, 1.0, 2.0, 3.0, 4.0, 6.0, 8.0, 10.0ppm Fe

Ulasan Produk

Tidak ada ulasan