Solinst Air Compressor

Sebelum PPN:
Rp78.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Solinst air compressor is lightweight, compact, and ideal for low flow applications of less than 100 ft (30m) depths. The air compressor operates using 12VDC power source, such as a car or truck vehicle battery, and comes with alligator clips. The compressor operates at up to 125 psi and is equipped with a 2 gallon (7.6L) air tank which is rated to 150 psi.

What's in the Box:

Solinst 106009 Air Compressor, 12 Volt
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
2 gallon (7.6L) air tank rated to 150 psi
Uses 12VDC power source, such vehicle battery
Comes with alligator clips

Ulasan Produk

Tidak ada ulasan