HOLEX Socket Wrench Set (Set Kunci Sok)

Sebelum PPN:
Rp9.999.900
Spesifikasi
MaterialChrome vanadium steel, chrome-plated.
Dimensions (mm)550×420×105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Set Content:
Supplied with table use:

148-piece − 1/4″ + 3/8″ + 1/2″: 30 sockets 1/4″ + 1/2″, hexagon 4 − 32 mm
13 deep sockets 1/4″ + 1/2″, hexagon 6 − 22 mm
13 bits 1/4″, 3/8″, 1/2″, for Torx® E4 − E22
2 spark plug sockets 1/2″ 16 + 21 mm
1 adapter 1/2″″ − 3/8″
1 bit adapter 1/2″ drive, 5/16″ hexagon
1 bit adapter 1/4″ drive, 1/4″ hexagon
1 converter E 6.3 hexagon to 1/4″ square
15 bits 5/16″ (PH3; PH4; PZ3; PZ4; for Torx® TX40 − TX60, hexagon 8; 10; 12 mm, slot-head 8; 10; 12)
32-piece1/4″ bits set (No. 675591) in a plastic box
2 ratchets with ejectors 1/4″ No. 632300 + 1/2″″ No. 640220
1 spinner handle 1/4″
2 T-handles 1/4″ + 1/2″
2 universal joints 1/4″ + 1/2″
4 extensions 1/4″ + 1/2″ 50, 100, 125, 250 mm
3 hexagon key L-wrenches 1.5− 2.5 mm
9 combination spanners 8 − 22 mm
3 slot-head screwdrivers 6×38, 6×100, 8×150
3 Phillips screwdrivers 1×75, 2×38, 2×100
1 general-purpose knife (retractable) with 2 spare blades
1 caliper 150 mm
1 locking tape measure 3 m
1 small spirit level 200 mm
1 adjustable spanner 200 mm
1 combination pliers 180 mm
1 side cutter 160 mm
1 snipe-nosed pliers 160 mm
1 water pump pliers 250 mm
1 hammer 300 g

Ulasan Produk

Tidak ada ulasan