monotaro Digital Carbon Caliper Large Screen

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp399.900
Spesifikasi
Measurement Range (mm)0 to 100
Minimum Display Size (mm)0.1
Depth BarNo
AccessoriesMonitor battery (1pc)
Instrumental Error (mm)Outside: ± 0.3; Inside: ± 0.5
MaterialBody: Carbon composite plastic; Display: ABS resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large digital display makes it very easy to see the measured values.
It is made of carbon, so it is light and will not scratch the object being measured.
It has a zero reset function, so comparative measurements can be easily made.
It has an auto power on function that is useful when you want to use it immediately, and an auto off function to prevent you from forgetting to turn off the power.

Function :
Zero set, slide power ON, power OFF after 5 minutes of non-use
Warning
Do not use for any purpose other than its intended use.
The battery included is for monitoring purposes and may have a short lifespan.

Ulasan Produk

Tidak ada ulasan