THK LM Guide SHS-V Type

Sebelum PPN:
Rp5.599.900
Spesifikasi
Specification[Number of LM blocks to be combined on one shaft] 1
Symbol[Dustproof] SS (end seal + side seal + inner seal)
Part NumberSHS25V1SS+220L
Rail Length (mm)[LM rail] 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since each row of balls is arranged at a contact angle of 45°, this LM guide can be used in any position.
This type has a narrower LM block width (W) and is tapped. It is used in places where there is no space in the table width.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait