Ningbo Ha Crucible High Alumina with Lid (Wadah Pelebur)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Volume (ml)100
MaterialAlumina Ceramic
Raw material95% or 99.7% alumina ceramic
Density (g/cm³)3.70-3.90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Purity Alumina Crucible For Lab Sample Preparation

Alumina or aluminum oxide (Al2O3) in its various levels of purity is used more often than any other advanced ceramic material. Tigar Ceramic offers a wide range of material types with different property profiles that can be adjusted via a targeted matrix design.

This material has very high hardness, very high stiffness, very good corrosion resistance to chemicals at high temperature, and very high refractoriness or use temperature.
Feature
High Temperature Resistance
Use
The applications for alumina advanced ceramics are heavy-duty forming tools, substrates and resistor cores in the electronics industry, tiles for wear protection and ballistics, thread guides in textile engineering, seal and regulator discs for valves, heat-sinks for lighting systems, protection tubes in thermal processes or catalyst carriers for the chemicals industry.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait