Miulab Mini Homogenizer

Sebelum PPN:
Rp5.199.900
Spesifikasi
Speed Range (rpm)13000
Working Noise (dB)50
Battery Non-loadedWorking Time 2 hours
BatteryAA battery x 2
Dimension (WxDxH) (mm)38x32x200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini Handheld Homogeniser

The mini homogenizer MT-13K-L is hand-held designed. It is smart and light, easy to operate. With DC motor to drive the grinding pestle, configure 1.5ml centrifugal tube, efficiently grind trace tissue. The grinding pestle is light and reusable, convenient to be dismantled.
Feature
1. Light and easy to operate, broad scope of application.
2.Use micro DC motor for grinding trace tissue, efficient and effective.
3.Grinding pestle is light and reusable, suitable for various sterile ways, convenient to be dismantled

Ulasan Produk

Tidak ada ulasan