Miulab Digital Overhead Stirrer with Clockwise & Counterclockwise Stirring

Sebelum PPN:
Rp26.999.900
Spesifikasi
Max Stir Capacity (H2O) (L)40
Speed Range (rpm)50-2200
Speed Control Accuracy (rpm)±3
Speed Display Accuracy (rpm)±1
Time Range30s-999min
Diameter Range (mm)0.5-10
Dimension (WxDxH) (mm)83x220x186
DrillChuck Clamping
Max. Viscosity (mPas)50000
Maximum Torque (N-cm)60
Power (W)130
RS232 ConnectorYes
Voltage (V)24, 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MS-40 Overhead stirrer
Product description: MS-40 Digital Overhead Stirrer is suitable for middle and high viscosity liquid or solid-liquid mixture. It is mainly used in chemical synthesis, pharmaceutical, physical and chemical analysis, petrochemical, cosmetics, health products, food, biotechnology and so on.
Feature
1. Anti-spill samples, smooth start, effectively prevent spilling.
2. LED with backlit displays real-time speed and torque. It is convenient and accurate for readings, easy to operate.
3. Precise control speed. Control accuracy is±3rpm. Accurately display the actual speed actual value / set value.
4. Constant speed.Torque can be adjusted automatically according to the change of sample viscosity to keep the set speed.
5. Full explosion-proof equipment. Explosion-proof DC brushless motor to ensure lab safe.
6. Closed shell to prevent liquid from entering the machine interior for corrosion circuit, ensure safe operation. Long time continuous and stable operation.
7. Overload protection and motor protection. When overload, short circuit and abnormal speed occur, it will cut off the circuit and alarm automatically to ensure safe running and lab safety.
8. Clockwise & counterclockwise stirring exchange mode. Stirring effect is better.

Ulasan Produk

Tidak ada ulasan