Lawson Homogenizer

Sebelum PPN:
Rp14.999.900
Spesifikasi
Homogenizing Knife 1 (r/minute)8000-18000
Homogenizing Knife 2 (r/minute)8000-20000
Continuous Working Hour (minute)3
Outline size (mm)300×250×400
Power (W)200
Ambient Temperature (°C)-10 - 45
Motor Speed (rpm)22000
Supply Voltage (V)220/110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description of FSH-2A High speed homogenizer :
It is mainly used for crushing animal and plant tissue homogenate and cell dispersion. At present, it has been widely used in China, and has become a necessary instrument for biochemical research, animal and plant cell research, agriculture, animal husbandry, petroleum industry, chemical industry, pharmaceutical industry and food industry.

Characteristic:
1.It adopts internal suction homogenate structure (internal cutting tool) with high speed. It can be used to homogenize, emulsify and extract trace organic compounds, lipid solutes and soluble organic solvents in water between two immiscible liquids.
2.All kinds of animal and plant tissues can be homogenized and mixed.
3.It can break cell membranes to separate and break DNA strands into small molecules at different speeds.
4.It can be used as agitator at low speed with digital display of rotational speed and intuitive reading.

Ulasan Produk

Tidak ada ulasan