Lawson High Speed Homogenizer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Power Supply220V±10%; 50HZ±5
MotorVertical single-phase series motor
Rated Power (W)120
Volume (ml)1000
Dimensions (mm)280x220x480
MaterialStainless Steel Mashed Cup
Rotation Speed (rpm)0~12000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description of DH-J2 High speed homogenizer :

DH-J2 series electric homogenizer is with large power, low noise, safe operation and so on, it provides anindispensable basic equipment for various colleges and universities, research institutes and chemical laboratories to make various liquid chemical reactions. Microbiology, food industry:using for mixing mashed of the production of meat sauce, cheese, etc.

Ulasan Produk

Tidak ada ulasan