Faithful Water Bath (Penangas Air)

Sebelum PPN:
Rp5.899.900 - Rp10.999.900
Spesifikasi
Heating ModeNature water convection heat transfer
Temperature ModePID (without DK-98-II)
Load per Rack (kg)5
Operation functionFixed temperature operation, timing function, auto stop.
Program ModeOptional
Safety deviceOver temperature alarm
SensorCU50
Shelf number1
Temp. Setting ModeTouch button setting
Temperature Motion (°C)±0.5
Temperature Range (°C)RT+5-100
Temperature Resolution Ratio (°C)0.1
Temperature Uniformity (°C)±1.0
Timer (minute)0-9999 (with timing wait function)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water Bath 2 x 3 Holes with Certificate Calibration

1.Stainless steel stretching inner container and roof cover.
2.Intelligent temperature controller with PID program, digital tube display and function of timing and over-temperature protection.
3.Add the electric drain switch, one-button operation ,convenient to drain,
4.Power off when water shortage to ensure the safe operation of the product.
Use
Additional Function: Deviation Correction, menu key locked, power failure back-up, power-off memory

Ulasan Produk

Tidak ada ulasan