Faithful Incubator (Inkubator)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Cycle ModeNatural convection
Temperature Range (°C)RT + 5-65
Temperature Resolution Ratio (°C)0.1
Temperature Motion (°C)± 0.5
Temperature Uniformity (°C)± 2.0
Inner ChamberMirror Stainless Steel
Exhaust Hole (mm)Highest φ28 (with test hole function)
Exterior size (Wxwxh) (mm)380x455x568
Heaternickel-chromium alloy heating wire
Inner Chamber Size (Wxwxh) (mm)260x260x260
Insulation LayerHigh quality rock wool board (with CE)
Load per Shelf (kg)15
Outer shellElectrostatic spraying exterior cold rolling steel
Power Rating (kW)0.18
Security DeviceSound-light alarm over temperature
SensorPT100
Shelf2
Temperature Control ModeTwo sections intelligent PID temperature
Timer (minute)0-9999 (with time-out function)
Volume (L)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Package Size (W*w*h) (mm): 500x530x657
Setting Mode Temperature: Touch button setting
Operation Function: Fixed temperature operation, timing function, auto stop.
Auxiliary Functions: Sensor deviation correction, temperature overshoot self-adjustment, internal Parameter lock-out, parameter memory power off
Net Weight: 27kg

Ulasan Produk

Tidak ada ulasan