Bante Benchtop pH/ORP Meter High Precision pH meter

Sebelum PPN:
Rp28.999.900
Spesifikasi
pH Range-2.000 to 20.000
pH Resolution0.001, 0.01, 0.1
pH Accuracy±0.002
pH Calibration Points1 to 5 points
pH Buffer OptionsUSA, NIST, DIN, 2 custom buffer
ORP Range (mV)±1999.9
Calibration Due Alarm (days)1 to 31 days or off
Calibration Reading Range (°C)±10
Measurement modesRelative or absolute mV
MemoryStores up to 500 data sets
ORP Accuracy (mV)±0.2
ORP Calibration Points1 point
ORP Resolution (mV)0.1, 1
Offset Calibration1 point
Stability CriteriaLow or high
Temperature Accuracy (°C/°F)±0.5/±0.9
Temperature Compensation (°C/°F)0 to 100/32 to 212 (manual or automatic)
Temperature Range (°C/°F)0 to 105/32 to 221
Temperature Resolution (°C/°F)0.1/0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bante920 Benchtop pH Meter
Precision benchtop pH meter, 1 to 5 points calibration, Automatic Temperature Compensation, setup menu contains 9 options, accuracy: 0.002pH.

pH Mode:
• Precision benchtop pH meter is equipped with a large backlit LCD display.
• 1 to 5 points calibration with automatic recognition for USA, NIST and DIN buffers.
• Automatic electrode diagnosis shows the pH slope and offset.
• Automatic temperature compensation ensures accurate readings over the entire range.
• Calibration due alarm prompts user to calibrate the meter regularly.

ORP Mode:
• 1 point offset calibration allows adjusting the displayed value to a known standard.
• Relative and absolute millivolt modes ensure the reliable ORP measurements.

Other Features:
• Auto-Read function senses and locks the measurement endpoint.
• Setup menu allows setting the pH buffer group, number of calibration points, resolution,
stability criteria, date and time, auto-power off, etc.
• Reset function automatically resumes all settings back to the factory defaults.
• Expanded memory stores or recalls up to 500 data sets.
• USB communication interface for data transfer and timed interval readings.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait