Prona Blower Gun (Alat Tembak Vakum)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Working Pressure (psi)43
Max. Air Flow4:1
Maximum Amount of Wind (L/minute)2800
Dry Distance (mm)300-800
Air Consumption (L/minute)700
Inter Connect1/4PT(M)
Maximum Pressure (psi)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Designed for accelerating the drying of waterborne paint,provide high volume air flow, speed up drying time.
- Filter that made of stainless steel can reduce the risks of inperfection in the paintwork.
- Suitable for drying large surface such as vehicle; or small area like phone parts.
Warning
The direction of blowing must be the same as the wind direction in the operation room to increase stability of air flow.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait