PRO1 IAQ Wi-Fi Programmable Low-Voltage Thermostats
#Grup produk P110137841
Spesifikasi
| UNSPSC | 41112209 |
|---|---|
| Shape | Square |
| Amazon Alexa Compatible | Yes |
| Application | Heat and Cool |
| Backlit Screen | Yes |
| Backlit Type | Touch Activated |
| Battery Backup | No |
| Changeover Type | Manual |
| Compatible Software/Device | Amazon Alexa; Android; Google Assistant; iOS |
| Compatible System Type | Heat Pump Systems with Auxiliary |
| Contact Rating (V) | 8 to 30 AC |
| Control Type | Push Button |
| Dehumidification Control | No |
| Differential Cool (°F) | 0.2; 2 |
| Differential Heat (°F) | 0.2; 2 |
| Differential Type | Adjustable |
| Display Type | Digital |
| Dual Transformer Compatible | No |
| Electrical Connection Type | Hardwired |
| Fan Settings | Auto-On-Circulate |
| Filter Change Reminder | Yes |
| Frequency (Hz) | 50; 60 |
| Google Home Compatible | Yes |
| Housing Color | White |
| Humidification Control | Yes |
| Includes | Wall Anchors |
| Includes Batteries | No |
| Includes Positive Off | No |
| Key Pad Lockout | No |
| Low battery indicator | Yes |
| Maximum Temperature Control (°F) | 90 |
| Minimum Temperature Control (°F) | 44 |
| Mounting Direction | Horizontal or Vertical |
| Number of Cooling Stages - Conventional System | 1 |
| Number of Cooling Stages - Heat Pump System | 1 |
| Number of Heating Stages - Conventional System | 1 |
| Number of Heating Stages - Heat Pump System | 2 |
| Overall Depth (inch) | 1-1/8 |
| Overall Height (inch) | 4-3/8 |
| Overall Width (inch) | 4-11/16 |
| Programming Capability | Fully Customizable (In-App Based) |
| Smart Capabilities | Separate Heating and Cooling Swing (Cycle Rate) Adjustments |
| Smart Connectivity | Wi-Fi Control |
| Stages Conventional | 1 H / 1 V Conventional |
| Stages Heat Pump | 2 H / 1 C Heat Pump |
| Stages Heating/Cooling | 1 H / 1 V Conventional ; 2 H / 1 C Heat Pump |
| Standards | NEC Class 2 |
| System Settings | Heat-Cool-Off |
| Temperature Differential (°F) | ±4 |
| Temperature Limiting | Yes |
| Temperature Readout | Yes |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity (°F) | ±1.5 |
| Temperature settings per day | Manual Adjust |
| Temporary Program Override | Yes |
| Temporary Temperature Hold | Yes |
| Terminal Designations | B; G; O; Rc; Rh; W/E; W2; Y |
| Voltage (V) | 18 to 30 AC |
| Wi-Fi Frequency (GHz) | 2.4 |
| Wireless | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These thermostats control temperatures in residential and light commercial settings, such as offices, restaurants, or retail stores. They're often used with conventional forced air or heat pump systems. These thermostats are Wi-Fi-compatible and allow users to remotely program, monitor, and control the temperature from a computer, tablet, or smartphone.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
