OTC Vehicle Service Jacks

Sebelum PPN:
Rp34.999.900
Spesifikasi
UNSPSC31160000
Handle Length (inch)30
IncludesHigh-Quality Seals
Jack TypeForklift Jack
Load Capacity (t)4
Maximum Lift (inch)16-1/4
Minimum Height (inch)2-5/8
Minimum Lift (inch)2-1/4
Overall Width (inch)9-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
8,000 lb Capacity with a Low Starting Height of 2-5/8 in; Features Include High-Quality Seals and High-Strength Steel Construction; Handle Stop Makes for Easy Maneuverability. 30 in Long Handle; Minimum Low Lift: 2-1/4 in Maximum High Lift: 16-1/4 in; Two-Position Lift Pad Permits Handling of All Lift Truck Configurations with Flat or Edged Surfaces

Ulasan Produk

Tidak ada ulasan