JOHNSON CONTROLS Variable Air Volume Reset Controllers

Sebelum PPN:
Rp7.299.900 - Rp8.699.900
Spesifikasi
UNSPSC31251504
Air Consumption @ 20psi (scim)25
Air Inlet Size (inch)3/8
Air Inlet TypeBarb
ApplicationCooling; Heating
Controller ActionDirect/Reverse Acting
Damper ActionNormally Open or Normally Closed
Housing ColorBlack
Housing MaterialNoryl
IncludesMounting Bracket
Maximum Operating Temperature (°F)85
Maximum Setpoint Range (in wg)0.15 to 3.2
Maximum Signal Pressure (psig)10
Minimum Operating Temperature (°F)60
Mounting OrientationHorizontal; Vertical
Output Pressure Capability (psig)20 to Supply Pressure
Output Sensitivity (in wc)2.25 psi / 0.01
Reset Start Point Range (psi)3 to 10
Series3800
StandardsRoHS Compliant
Thermostat Required for CoolingDirect/Reverse Acting
Thermostat Required for HeatingDirect/Reverse Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reset volume controls connect to a pneumatic thermostat or other pneumatic device and control the airflow through a VAV (variable air volume) box. They act as sub-controllers for the thermostat and interpret the pneumatic signal to optimize airflow for their HVAC branch.

Ulasan Produk

Tidak ada ulasan