BUSSMANN UL Class RK1 Fuses

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC39121608
Length (inch)8-5/8
AC Voltage Rating (V)250 AC
Amps (A)50
Body MaterialMelamine
Body StyleCylindrical
ClassRK1
Compatible Fuse Block SeriesR250; RM250; RM251; RM252; RM254; RM256; RM600; RM601; RM602; RM604; RM606
DC Voltage Rating (V)250 DC
Diameter (inch)2-1/16
ElementSingle
Equivalent Brand and SeriesBussmann KTN-R; Littelfuse KLNR; Mersen A2K-R
Equivalent SeriesA2K-R, KLRN, KTN-R
Fits Fuse Block StyleRejection
Fuse Size (LxDia) (inch)8-5/8x2-1/16
Interrupt Rating (kA)100 at 250V DC; 200 at 250V AC
SeriesKTN-R
SpeedFast Acting
StandardsCE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class RK1 fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class RK1 fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait