KEN-TOOL Tire Changing Machines & Accessories

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC25171718
Compatible Tire TypeATV Tires; Car Tires; Lawn Mowers Tires; Motorcycle Tires; Utility Tires
FeaturesAdjustable Bead Breaker for Rims up to 15 in Diameter and 24 in Width without Disassembly
Includes22 in Tire Snake Mount/Demount Tire Tool
Machine TypeFloor Mount
Maximum Rim Outside Diameter (inch)15
Maximum Rim Width (inch)15
Minimum Rim Outside Diameter (inch)4
Minimum Rim Width (inch)4
Overall Height (inch)32
Power SourceManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual tire changing machines secure to a garage floor or bench and include the tools needed to mount or demount a tire. These tire changing machines do not require a power source and are suitable for passenger car tires.

Ulasan Produk

Tidak ada ulasan