GE Thermal Units

Sebelum PPN:
Rp419.900 - Rp639.900
Spesifikasi
UNSPSC39121521

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermal units replace damaged or worn thermal units in overload relays. Thermal overloads prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually. Thermal units are required components of thermal-type overload relays and should be selected based on the appropriate operating conditions of the motor starter.

Ulasan Produk

Tidak ada ulasan