RED LION Temperature Controllers (Pengontrol Suhu)

Sebelum PPN:
Rp6.999.900 - Rp10.999.900
Spesifikasi
UNSPSC39121549
Alarms2 Relay Alarm Form A or Form C
Amps (mA)0 to 25 AC
Control ModePID
Control Period (msec)100
Description/Special Features2nd Analog Input; 2nd Analog Output; Current Transducer (CT) Input; Dual Relay Alarms; Full PID Control; Ramp/Soak Capability; Universal Inputs
Digital/AnalogAnalog
HysteresisProgrammable
Power Consumption (V/A)5
Proportional Band (%)0 to 9999
Sensor TypeB; E; J; K; L; N; R; RTD; S; T; TXK; U
Setting Accuracy (%)±0.3 of Span, +1°C @ 25°C
StandardsCE Approved; Emission CISPR 11 Class A; EN 61010-1; EN 61326-1 Immunity to Industrial Locations; RoHS Compliant; UL File E179259
Temp. RangeDependent on Sensor Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan