REMPHOS Surface Mount Light Fixture Accessories

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
UNSPSC39112102
For use withLIVC G2
Overall Height (inch)4
Overall Length (inch)3
Overall Width (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clips, chains, and hangers are hardware for mounting surface-mount fixtures and attaching multiple fixtures together. They are commonly used when relocating a fixture or changing from a surface-mount to a suspended installation.

Ulasan Produk

Tidak ada ulasan