TABLECRAFT PRODUCTS COMPANY Stock Pots

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC48101906
Diameter (inch)6-1/4
Gauge (mm)0.8
Lid IncludedNo
NSF-certifiedNo
Overall Height (inch)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pasta cookers are pots with a form-fitted strainer that is lowered into the cooking pot. They hold the pasta during the cooking process and easily strain the water from the cooked noodles without dumping boiling water from the pot. These cookers make multiple portions of pasta quickly.

Ulasan Produk

Tidak ada ulasan