MACROMATIC Single-Function Time-Delay Relays

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC39121519
Adjustment InterfaceAnalog
Adjustment MethodPotentiometer
Body Depth (inch)2.9
Body Height (inch)1.7
Body Width (inch)2.3
Contact FormDPDT
Contact MaterialSilver Nickel
Contact Rating (AC) (A)10 @ 240V
Contact Rating (DC) (A)10 @ 30V
Current Rating (A)10
Electrical Connection TypePin
Electrical Operating Durability100000
Environmental ProtectionEnclosed
Frequency (Hz)50/60
IP RatingIP20
Mechanical Operating Durability10000000
Minimum Operating Temperature (°F)-18
Number of Delay Functions1
Power Consumption (V/A)2
Relay Mounting StyleSocket
Reset MethodTime-Limit Reset
StandardsCE Certified; CSA Certified; UL Listed; UL Socket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.

Ulasan Produk

Tidak ada ulasan