Xpower Dehumidifier Portable (Pengering Udara)

Sebelum PPN:
Rp80.999.900
Spesifikasi
UNSPSC40101902
Amperage (A)7.3
ApplicationWater Damage Restoration
Auto-RestartNo
Bluetooth EnabledNo
Daily Water Removal Capacity (80°F/60% RH) (pt)76
Daily Water Removal Capacity (90°F/90% RH) (pt)125
Defrost TypeAutomatic
Dehumidification MethodCommercial Dehumidifier
Drain Hose Length (ft)20
Drain/Pump OptionsContinuous Drain
Energy Star CertifiedNo
Filters OutWater
Frequency (Hz)60
Hour MeterNo
Housing ConstructionMolded
Housing MaterialPolyethylene
Includes Drain HoseYes
Includes IonizationNo
Maximum Air Flow (cfm)235
Number of Speeds1
Operating Humidity Range (%)90 to 26
Operating Temperature Range (°F)33 to 100
Overall Depth (inch)20
Overall Height (inch)32
Overall Width (inch)19
Power Cord Length (ft)25
Recommended EnvironmentsCommercial
StackableNo
StandardscETL Listed; ETL Listed; OSHA Compliant
Voltage (V)115
Wi-Fi CompatibleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These industrial dehumidifiers include an hour meter that allows users to track how long they used the dehumidifier on a jobsite for billing purposes. Sometimes called jobsite dehumidifiers, these units are more durable and have a higher water-removal capacity than office dehumidifiers. They are suitable for water-damage remediation jobs where large amounts of water need to be extracted from the air, floors, and walls. These condensate dehumidifiers have refrigerated coils that chill the air as it moves through them. This causes moisture in the air to condense and collect inside the dehumidifiers, allowing it to be drained or disposed of. These dehumidifiers are suitable for drying the air in warm, humid areas.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait