FIELD CONTROLS Portable Air Cleaner (Pembersih Udara)

Sebelum PPN:
Rp26.999.900
Spesifikasi
UNSPSC40161602
Air Cleaner Housing MaterialPlastic
Air Cleaner Wattage (W)123
Air Cleaning TechnologyParticulate Filtration, Ultraviolet Light
Air Quality SensorYes
Amperage (A)1
CADR (Smoke)518
Control TypeTouch Screen; Remote
Energy Star CertifiedYes
Filter Efficiency (%)99.97
Filters Down To (micron)0.3
Filters IncludedHEPA Filter
Filters OutAllergens; Bacteria; Fungi; Germs; Mold; Particles; Viruses
Frequency (Hz)60
Housing ColorSilver
Housing MaterialABS
IncludesChild Lock; Lamps; PM and VOC Sensor; Remote
Maximum Air Flow (cfm)647
Maximum Coverage Area (ft²)4853
Maximum Noise Level (dB)58
Noise Level (dB)58
Number of Stages3
Occupancy SensorNo
Overall Depth (inch)15-1/4
Overall Height (inch)31
Overall Width (inch)18-5/8
Primary Filter TypeH13 HEPA Filter
StandardsAHAM; C-ETL-US; CARB; CSA; Energy Star; FCC; RoHS; UL
UV-C Bulb Change ReminderYes
UV-C Bulb Wattage (W)8
Use LocationRoom
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Room air cleaners have higher air flow and can clean a larger volume of air per minute than desktop air cleaners. Also called room air purifiers, they stand on the floor and provide localized air cleaning in classrooms, offices, and other occupied spaces. These air cleaners use one or more air-cleaning technologies to reduce or deactivate airborne contaminants and neutralize odors. For more information on the specific air-cleaning technologies used by each air cleaner, please see the copy in the filter sidebar.

Ulasan Produk

Tidak ada ulasan