Schneider Electric Pneumatic Thermostats

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.099.900
Spesifikasi
UNSPSC41112209
Air Connection Outside Diameter (inch)1/4
Air Consumption (scim)15.6
Air Flow OutputHigh Volume
ApplicationHeat or Cool
Compatible System TypePneumatic Valves and Damper Actuators
Cover ColorGray
Differential TypeAdjustable
Fitting Connection (inch)Barbed 3/16
Includes20-693 Tubing Kit; Mounting Kit
Includes CoverYes
Key FeaturesLeakproof; O-Ring Sealed; Spring-Loaded Self-Closing Branch Gauge Tap
Manual Indexing SwitchNo
Maximum Air Pressure (psig)30
Maximum Control Temperature (°F)85
Minimum Control Temperature (°F)55
Mounting DirectionHorizontal; Vertical
Mounting LocationWall
Number of DialsSingle
Number of Pipes2
Overall Depth (inch)1-3/8
Overall Height (inch)2-1/16
Overall Width (inch)2-1/16
Sensor TypeBi-Metallic Spring
Temperature ScaleCelsius/Fahrenheit
Temperature SettingsSingle Temperature
Thermostat ActionDirect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats have a single setpoint to control heating and cooling systems at one temperature for basic temperature control in older schools, hospitals, and commercial buildings. Pneumatic thermostats regulate the temperature using compressed air for power.

Ulasan Produk

Tidak ada ulasan