HONEYWELL Pneumatic Relay Products (Relai Pneumatik)

Sebelum PPN:
Rp3.799.900 - Rp9.699.900
Spesifikasi
UNSPSC39121515
Air Capacity (scfm)0.039
Body MaterialPlastic
Contact FormSPDT
Control ActionDirect Acting
Differential AdjustabilityFixed
Maximum Operating Temperature (°F)140
Maximum Safe Air Pressure (psi)30
Minimum Operating Temperature (°F)0
Mounting StyleInline; Panel
Pilot Port Connection TypeBarbed Hose
Selector TypeHigher-of-Two Pressures
Setpoint Pressure - Maximum (psi)15
Setpoint Pressure - Minimum (psi)3
Start Point Adjustment Pressure - Maximum (psi)15
Start Point Adjustment Pressure - Minimum (psi)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Selector relays connect to multiple sensors or components with signal outputs, compare the two signals against each other, and pass through either the higher or lower pressure signal. They are used to verify equipment is operating correctly and can act as a fail-safe to prevent unsafe operating conditions.

Ulasan Produk

Tidak ada ulasan