SIEMENS Pneumatic Receiver-Controllers

Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Spesifikasi
UNSPSC31251504
Adjustment MethodScrewdriver
Air Consumption (scim)60
ApplicationCommercial Buildings
Control ActionDirect Acting
Control SignalProportional
Inlet Port Connection Size (inch)1/4
Inlet Port Connection TypeBarbed Hose
Maximum Operating Temperature (°F)120
Minimum Operating Temperature (°F)40
MountingSurface
Outlet Port Connection Size (inch)1/4
Outlet Port Connection TypeBarbed Hose
Overall Depth (inch)3-1/2
Overall Length (inch)6-3/4
Overall Width (inch)5-11/16
Signal Pressure - Maximum (psi)22
Signal Pressure - Minimum (psi)0 (zero)
Supply Pressure (psi)30
Throttling Range - Maximum (%)16
Throttling Range - Minimum (%)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These controllers connect to two different pneumatic sensors, monitor them for changes, and send proportional control signals to HVAC components to maintain specific conditions.

Ulasan Produk

Tidak ada ulasan