Non Brand Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeHexagonal
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)26; 31; 42; 55; 66
Body MaterialPolypropylene
Bumper IncludedNo
Capacity (fl oz)1.7; 3.4; 8.5; 16.9; 33.8
Capacity (ml)50; 100; 250; 500; 1000
ClarityTransparent
Closure IncludedNo
Glassware ClassB
GraduatedYes
Graduation Increments (ml)1; 2; 5; 10
Graduation Increments (oz)0.033; 0.06; 0.16; 0.33
IncludesCylinder (4YMU2); Cylinder (9AE09); Cylinder (9L458); Cylinder (9NNX3); Cylinder (9WH45)
Maximum Graduation (ml)50; 100; 250; 500; 1000
Maximum Graduation (oz)1.69; 3.38; 8.45; 16.9; 33.81
Minimum Graduation (ml)5; 10; 24; 50; 100
Minimum Graduation (oz)0.169; 0.338; 0.811; 1.69; 3.381
Special FeaturesChemically Resistant to Most Acids, Bases and Many Common Solvents
StandardsDIN 12680; ISO 6706
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinder sets include a selection of sizes. Graduated cylinders measure volume of liquids and solutions.

Ulasan Produk

Tidak ada ulasan