Non Brand Piston Seals (Sil Piston)

Sebelum PPN:
Rp379.900 - Rp499.900
Spesifikasi
UNSPSC31181602
Width (inch)1/4
ColorBlack
Height (inch)1/4
For Groove Width (inch)0.365
Max. Speed (fps)3
Maximum Pressure (psi)5000
Seal Durometer95 Shore A
Seal MaterialUrethane
Seal TypeCrown
Shell Durometer95 Shore A
Temperature Range (°F)-35 to 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piston crown seals are used in double-acting cylinders and light- to medium-duty applications. Crown seals sit in the piston groove and can be used in place of T-seals and O-rings. The flat sides of the seal help prevent extrusion and rolling.

Ulasan Produk

Tidak ada ulasan