ZINSCO Obsolete Miniature Circuit Breakers for Panelboards & Load Centers

Sebelum PPN:
Rp1.199.900 - Rp8.899.900
Spesifikasi
UNSPSC39121601
For use withZinsco Load Centers
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/Load Center SeriesML12
DC Voltage RatingNot Rated
Maximum Operating Temperature (°F)250
Min. Wire Size (AWG)14
Minimum Operating Temperature (°F)0
PhaseSingle
StandardsETL Listed; UL Listed
Terminal ConnectionLug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature circuit breakers plug or bolt into place in Zinsco load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Ulasan Produk

Tidak ada ulasan