PUSHMATIC Obsolete Miniature Circuit Breakers for Panelboards & Load Centers

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC39121601
For use withPushmatic and Bulldog Load Centers
Width (inch)1.5
Length (inch)3.81
AC Voltage Rating (V)120/240 AC
Amps (A)100
Circuit Breaker ActuatorPush-to-Reset
Circuit Breaker Mounting StylePlug In
Circuit Breaker TypeStandard
Compatible Panelboard/Load Center SeriesL250-PL14
DC Voltage RatingNot Rated
Depth (inch)3.53
Frame Size100A/HACR
Max. AIR Rating (kA)10 at 120/240V AC
Max. Wire Size (AWG)4
Maximum Operating Temperature (°F)250
Min. Wire Size (AWG)14
Minimum Operating Temperature (°F)0
Number of Poles2
PhaseSingle
SeriesUBIP
StandardsETL Listed; UL Listed
Terminal ConnectionLug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These miniature circuit breakers bolt into place in Pushmatic load centers. They interrupt currents when faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the load center.

Ulasan Produk

Tidak ada ulasan