GE NEMA Combination Starters

Sebelum PPN:
Rp40.999.900 - Rp99.999.900
Spesifikasi
UNSPSC39121521
Frequency (Hz)50/60
Includes Pilot LightNo
NEMA Enclosure Rating1
Nominal Coil (Secondary) Voltage (V)120 AC
Number of Poles3
Operator TypeNo Operator
Overload Protection TypeElectronic
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCSA; UL Listed
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-fusible NEMA combination motor starters with electronic overloads don't have fuses to protect against electrical overloads or shorts. Non-fusible motor starters are suitable for applications where downstream equipment has its own overcurrent protection. Electronic overload relays trigger motor starters to break electrical connections with downstream equipment once the current reaches a pre-determined range of full-load amperage. They have adjustable current settings and use semiconductors to monitor for overload conditions and trip once the current exceeds that set point. Electronic overload relays turn circuits on and off faster, are more accurate, and have longer service lives than thermal overload relays.

Ulasan Produk

Tidak ada ulasan